Burghiu spiral Format 10802300, 9110802300
Morse Taper Tw. Drill ground HSS 23.0mm
Vedeți informațiile tehniceReferințe
Format:10802300, 9110802300
Rubix:d800035
Producator:10802300
EAN:4317784111034


rezumat tehnic
| Diametrul forajului | 23 mm |
|---|---|
| Lungime totală | 253 mm |
| Lungimea tăieturii | 155 mm |
Detalii produs : 9110802300 FORMAT - 9110802300 FORMAT
Jobber drill with Morse taper shank
Design:HSS, DIN 345, type N, right cutting, with precision ground point. Point thinning according to DIN 1412, form A, Normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Informații tehnice
atribute
| Diametrul forajului | 23 mm |
|---|---|
| Lungime totală | 253 mm |
| Lungimea tăieturii | 155 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere