Burghiu spiral Format 10803250, 9110803250
Morse Taper Tw. Drill ground HSS 32.5mm
Vedeți informațiile tehniceReferințe
Format:10803250, 9110803250
Rubix:d800011
Producator:10803250
EAN:4317784109567


rezumat tehnic
| Diametrul forajului | 32.5 mm |
|---|---|
| Lungime totală | 334 mm |
| Lungimea tăieturii | 185 mm |
Detalii produs : 9110803250 FORMAT - 9110803250 FORMAT
Jobber drill with Morse taper shank
Design:HSS, DIN 345, type N, right cutting, with precision ground point. Point thinning according to DIN 1412, form A, Normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Informații tehnice
atribute
| Diametrul forajului | 32.5 mm |
|---|---|
| Lungime totală | 334 mm |
| Lungimea tăieturii | 185 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere