Referințe
Norton:66261151661
Rubix:d1213458
EAN:8711479989445

Detalii produs : 66261151661 NORTON - ABRASIVE DISC NORTON 66261151661
Norton Cyclonic sanding discs are specifically engineered using the latest Norton Cyclonic dust extraction system. Made with premium ceramic No-fil A975, the discs are colour-coded by application for quick and easy product selection. For finishing applications, finer step discs have a thin foam backing which adapts to surface curves and contours for a smooth, consistent finish. Use with a Multi-Air back-up pad for the best performance.
Disc Selfgrip - Norton Multi Air Cyclonic - 150x16mm Gr80 Cyclonic
Puncte forte
Made with super sharp ceramic A975 grain and No-Fil® technology for the ultimate cutting performance and a longer product life than conventional grain types. Ceramic grains also cut cooler, and wear more evenly for a consistent finish.
For finishing applications, finer grade discs have a thin foam backing that adapts to surface contours for a smooth, consistent finish. Use with a Multi-Air back-up pad for the best performance.
Ultra precise laser cutting technology produces a flatter disc, increasing the abrasive surface area and optimising dust extraction
Self-grip backing and easy to align hole configuration reduces downtime wasted between disc changes
MOUNTING: To be used on 150mm Multi-Air back-up pads on orbital sander. See page 61.
For finishing applications, finer grade discs have a thin foam backing that adapts to surface contours for a smooth, consistent finish. Use with a Multi-Air back-up pad for the best performance.
Ultra precise laser cutting technology produces a flatter disc, increasing the abrasive surface area and optimising dust extraction
Self-grip backing and easy to align hole configuration reduces downtime wasted between disc changes
MOUNTING: To be used on 150mm Multi-Air back-up pads on orbital sander. See page 61.
Aplicații
Sanding
Informații tehnice
atribute
| Diametru | 150 mm |
|---|---|
| Bob | 80 |
| Diametrul de reaming | 16 mm |
| Tipul abrazivului | oxid de aluminiu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
