Furtun de apă / aer / multifuncțional Gates GP MASTER 13x4xCL60
Multi Purpose Hose
Vedeți informațiile tehniceReferințe
Gates:GP MASTER 13x4xCL60
Rubix:d491535
Producator:3205-0173
EAN:5414465896521

Detalii produs : GP MASTER 13x4xCL60 GATES - GP MASTER 13x4xCL60 GATES
Premium multi-purpose spiral hose with excellent flexibility and maximum resistance to compressed air, water, gasoline, heating oil and lubricating oils. Suitable for 20% bio-diesel mixtures.
Aplicații
Water;Air;Multi-purpose
Informații tehnice
atribute
| Logistic Greutate | 300 g |
|---|---|
| Diametrul interior | 13 mm |
| Lungime | 60 m |
| Raza curbei | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere