Disc abraziv Norton 63642565920

Multiair Plus - Selfgrip Discs

Vedeți informațiile tehnice

Referințe

Norton:63642565920
Rubix:d1216390
EAN:3157625119390
brand logo

rezumat tehnic

Diametru150 mm
Bob80

Detalii produs : 63642565920 NORTON - ABRASIVE DISC NORTON 63642565920


Multi-Air Plus discs are designed for the most demanding sanding applications on primed and painted surfaces, composites, marine gel coat, and non-ferrous metals. It is suited for sanding of tougher or more resistant surfaces such as ceramic coatings. Using a combination of SG and premium heat-treated aluminium oxide grains, it provides the most aggressive, coolest cut to date. With excellent wear resistance, it has the longest possible life, up to 2 times longer than conventional designs.

Informații tehnice


atribute
Diametru150 mm
Bob80
  • Disponibil – Data livrării la cerere