Referințe
Norton:69957394357
Rubix:d1221040
EAN:3157625736023
Detalii produs : 69957394357 NORTON - ABRASIVE SHEET NORTON 69957394357
Norton Multi-Air with Norzon technology cut sheets combine the latest grain design and a high strength paper backing. These cut sheets are available in coarse grits for use in demanding applications where quick cutting speed and reduced dust is required. This new system contributes to faster working speed and improved worker’s health. Use for fast removal of old paint layers, smoothing body filler on large areas and flattening sharp edges.
Informații tehnice
atribute
| Lungime | 125 mm |
|---|---|
| Lățime | 70 mm |
| Bob | 120 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere