Burduf Freudenberg Sealing Technologies 453784

Multiple Convolution Bellow

Vedeți informațiile tehniceVezi documentele

Referințe

Freudenberg Sealing Technologies:453784
Rubix:d468588
Producator:MFB V6 00965 32 X 32 X 70 42 CR 764
brand logo

rezumat tehnic

Diametru32 mm
Lungime minimă25 mm
Lungimea maximă70 mm

Documente

Detalii produs : 453784 SIMRIT - 453784 SIMRIT


Bellows are protective elements comprising a moving section and two connection pieces for fastening. They protect axially moving rods and parts of machines against soiling, water spray, dust or the effects of the weather. Depending on their design, they can accommodate movements perpendicular to the axis or a combination of movements (e.g. gear levers). Bellows are able to follow axial movements within their limits Lmin (compressed length) and Lmax (extended length). Special loads (non-axial movements, pressure loads etc.) affect the maximum working stroke and the flexibility.

Puncte forte

•Depending on the application, bellows and connecting areas can have very different geometrical shapes and dimensions. More than 500 different bellows geometries are available to the user quickly and cost-effectively

Aplicații

There are many application cases for bellows, for example, the functional sealing of ball joints, connection of two tube ends, push rods (e.g. in hydraulic and pneumatic applications), axle bearings.

Informații tehnice


atribute
Diametru32 mm
Lungime minimă25 mm
Lungimea maximă70 mm
  • Disponibil – Data livrării la cerere