Alte pompe centrifuge Grundfos CR64-7-1 A-F-A-E-HQQE 3x400/690 50 Hz
Multistage Centrifugal Pump
Vedeți informațiile tehniceReferințe
Grundfos:CR64-7-1 A-F-A-E-HQQE 3x400/690 50 Hz
Rubix:d1349868
Producator:96123544
EAN:5700396697543
Detalii produs : CR64-7-1 A-F-A-E-HQQE 3x400/690 50 Hz GRUNDFOS - OTHER CENTRIFUGAL PUMPS GRUNDFOS CR64-7-1 A-F-A-E-HQQE 3X400/690 50 HZ
Vertical, multistage centrifugal pump with inlet and outlet ports on same the level (inline). The pump head and base are in cast iron – all other wetted parts are in stainless steel. A cartridge shaft seal ensures high reliability, safe handling, and easy access and service. Power transmission is via a rigid split coupling. Pipe connection is via DIN flanges. The pump is fitted with a 3-phase, fan-cooled asynchronous motor.
Aplicații
Commercial air conditioning;Commercial heating;Commercial water pressure boosting;District cooling;District heating;Drinking water treatment;Irrigation;Industrial cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Industrial cleaning process;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Solar water solutions;Surface water intake;Community water supply;Water distribution
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

