Costum multi-risc Portwest SIEE-MV28YNRXL
MV28 - Hi-Vis Modaflame Coverall
Vedeți informațiile tehniceReferințe
Portwest:SIEE-MV28YNRXL
Rubix:d1207978

Detalii produs : SIEE-MV28YNRXL PORTWEST - MULTI-RISK OVERALL PORTWEST SIEE-MV28YNRXL
Inherent flame resistant qualities will not diminish with washing. Protection against radiant, convective and contact heat. Bio motion tape pattern to improve recognition of human shape at distance. Sew on flame resistant industrial wash tape. Two tier knee pad pockets allowing two positioning options. Radio loop for easy clipping of a radio. Two-way front durable brass zip for easy access. Triple-stitched seams for extra durability
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | xl |
| Vizibilitate ridicată | da |
| Material de bază | modacrilic |
| Culoare secundară | marinei |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere