Referințe
Norton:66261033859
Rubix:d1221192
Detalii produs : 66261033859 NORTON - POLISHING BELT NORTON 66261033859
Norton R822 narrow belts are composed of Norzon zirconium oxide abrasive and a flexible, yet strong cotton backing for excellent performance on metals even at moderate pressures.
Puncte forte
•Premium zirconium oxide for moderate pressure machining with high
performance and durability Extremely tough for heavy duty applications
X-weight cotton backing for light to moderate working pressure applications
performance and durability Extremely tough for heavy duty applications
X-weight cotton backing for light to moderate working pressure applications
Aplicații
Leveling
Informații tehnice
atribute
| Bob | 50 |
|---|---|
| Lățime | 120 mm |
| Lungime | 1500 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere