Referințe
Optibelt:SPB 45607700_EL
Rubix:d449929
Producator:1557432_EL




Detalii produs : SPB 45607700_EL OPTIBELT - SPB 45607700_EL OPTIBELT
The coated optibelt SK was developed primarily for mechanical engineering. It transmits substantially more power than classic V-belts with comparable upper width, e. g. Profil SPB and Profil B/17.
The coated V-belt has the famous OPTIBELT-S = C Plus quality with an efficiency of approx. 97 percent and can be used in sets without measurement.
The coated V-belt has the famous OPTIBELT-S = C Plus quality with an efficiency of approx. 97 percent and can be used in sets without measurement.
Aplicații
Heavy engineering: Crushing plants; plastic machines: Extruders; compressors: Screw compressors; textile machinery: Weaving machines; fans: Axial fans; pumps: Radial ring pumps; printing machines: Rotary machines; construction machines: Plate compactor, mixer
Informații tehnice
atribute
| Logistic Greutate | 889 g |
|---|---|
| Profil | spb |
| Lățimea superioară | 16.3 mm |
| Lungime orientativă | 4560 mm |
| Lungimea interioară | 4500 mm |
| Lungimea exterioară | 4582 mm |
| Grosime | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
