Referințe
Grundfos:NBE 50-125/135S2AF2ABQQE
Rubix:d1347791
Producator:99534540
EAN:5713830668306

Detalii produs : NBE 50-125/135S2AF2ABQQE GRUNDFOS - OTHER CENTRIFUGAL PUMPS GRUNDFOS NBE 50-125/135S2AF2ABQQE
End-suction close-coupled pumps according to EN 733 with MGE motor
Aplicații
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Informații tehnice
atribute
| Putere | 5.5 kW |
|---|---|
| Curge | 1252.5 l/min |
| Înălțimea represiunii | 18.77 m |
| Voltaj | 3 x 380-500 V |
| Temperatura maximă | 120 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
