Disc de tăiere Norton 66253056380
Non-reinforced organic cut-off wheel 57A
Vedeți informațiile tehniceReferințe
Norton:66253056380
Rubix:d1216882

Detalii produs : 66253056380 NORTON - SECTIONING DISC NORTON 66253056380
Ideal for sharpening saws and cutting tools. Suitable for all types of steel.
Disc Non-Reinforced Cut-Off - Norton NRCO - 200x1.6x32mm Gr60
Puncte forte
Good compromise between cutting performance and service life.
Aplicații
Ideal for sharpening saws and cutting tools. Suitable for all types of steel.
Informații tehnice
atribute
| Diametru | 200 mm |
|---|---|
| Grosime | 1.6 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 32 mm |
| Formă | 41 |
| Bob | 60 |
| Viteza maximă | 80 m/s |
| Serie | nrco |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
