Disc abraziv Pferd Tools CC-VRH 125 A 240 F
Non-Woven Disc
Vedeți informațiile tehniceVezi documenteleReferințe
Pferd Tools:CC-VRH 125 A 240 F
Rubix:d812137
Producator:42000060
EAN:4007220935897
Documente
Detalii produs : CC-VRH 125 A 240 F PFERD - CC-VRH 125 A 240 F PFERD
Suitable for general work on metal surfaces e.g. removal of rough grinding traces, removal of oxidation and for light deburring work. Abrasive: Aluminium oxide A Available grit sizes: 100 G (coarse) = yellow brown 180 M (medium) = red brown 240 F (fine) = blue Application examples: Removing heat discolouration on components made of stainless steel (INOX) Fine grinding of large surfaces in equipment, tank and pressure vessel constructions COMBICLICK® non woven discs VRH achieve their best performance at a recommended cutting speed of 15–20 m/s. This provides an ideal compromise between stock removal rate, surface quality, thermal load on the workpiece and tool wear. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Bob | foarte bine |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere




