Disc abraziv Pferd Tools CC-VRH 125 A 100 G
Non-Woven Disc
Vedeți informațiile tehniceVezi documenteleReferințe
Pferd Tools:CC-VRH 125 A 100 G
Rubix:d703944
Producator:42000062
EAN:4007220935910
Documente
Detalii produs : 42000062 PFERD - NON WOVEN DISCS CC-VRH 125 A 100 G PFERD
Suitable for universal work on moderate and coarse metal surfaces, e.g. removal of rough grinding traces, removal of oxidation and light deburring work. Achieve matt and satin-finished surfaces
Puncte forte
•Little Wear Due to High Tear Strength
The Open Structure of the Non-Woven Material Prevents Tool Clogging
The Open Structure of the Non-Woven Material Prevents Tool Clogging
Aplicații
Roughening;Deburring;Surface Work;Cleaning;Weld Dressing;Structuring (Matt Finishing, Brush Matting and Satin Finishing);Fine Grinding in Multiple Steps
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Bob | 100 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere