Disc de tăiere Norton 66252829936
NORLINE for Right-Angle Grinder Cut-Off on METAL INOX
Vedeți informațiile tehniceReferințe
Norton:66252829936
Rubix:d1218395
EAN:3157624475183

Detalii produs : 66252829936 NORTON - SECTIONING DISC NORTON 66252829936
Norton Norline offers a full range of cutting-off wheels at a high performance but the lowest cost. The wheels are ideal for applications of steel, stainless steel, aluminium, stone and tiles. The perfect industrial solution.
Puncte forte
Cutting performance consistency, increased cutting power, longer lifespan. Ecological, it is eliminated as a household waste.
Aplicații
Cut-Off
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Grosime | 3.2 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 24 |
| Viteza maximă | 80 m/s |
| Serie | norline |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
