Cleme pentru țevi și accesorii Norma 59- 63GBSM61/20W1SK
Norma Pivot Bolt
Vedeți informațiile tehniceVezi documenteleReferințe
Norma:59- 63GBSM61/20W1SK
Rubix:d631685
EAN:4043171331364
Documente
Detalii produs : 5917201061 NORMA - NORMA TERRY HEAVY DUTY BOLT CLAMP BZP 60-63MM
NORMACLAMP GBS is designed primarily for use in applications where hose clamps must meet stringent requirements. In particular if suction and pressure hoses - complete with plastic or steel inserts and high shore hardness values - are to be connected and attached. They are particularly suitable for use on commercial and special vehicles. NORMACLAMP GBS clamps’ ability to withstand exceptionally high levels of band tensile force is an outstanding feature. They are also extremely easy to install, whether you’re using manual, pneumatic or electrical standard tools
Puncte forte
Failure torques improved by a factor of two
Band tensile force levels improved by a factor of three
Band tensile force levels improved by a factor of three
Aplicații
Machine building
Agricultural machines
Chemical industry
Building machines
Irrigation systems
Engine manufacturing
Ship manufacturing
Pump and filter
Railway industry
Mining Industry
Agricultural machines
Chemical industry
Building machines
Irrigation systems
Engine manufacturing
Ship manufacturing
Pump and filter
Railway industry
Mining Industry
Informații tehnice
atribute
| Domeniu de strângere, minim | 59 mm |
|---|---|
| Domeniu de strângere, maxim | 63 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

