Furtun pentru alimente / băuturi Norres 330-0450-0000
Norres PROTAPE PUR 330 FOOD suction hose blower hose
Vedeți informațiile tehniceReferințe
Norres:330-0450-0000
Rubix:d530773
Producator:330-0450-0000
EAN:4049645081155


rezumat tehnic
| Diametrul interior | 450 mm |
|---|---|
| Presiune maximă a serviciului | 0.095 bar |
Detalii produs : 330-0450-0000 NORRES - 330-0450-0000 NORRES
Norres PROTAPE PUR 330 FOOD is an abrasion-resistant polyurethane hose for the food and pharmaceutical industries with good oil, gasoline and chemical resistance and very high cold flexibility. The lightweight and reinforced design is highly flexible, immersive and abrasion-resistant. The hose is also odorless and tasteless, microbe- and hydrolysis-resistant.
Aplicații
The flexible hose can be used for gases and for abrasive dusts, powders and fibers. It is suitable for the food and pharmaceutical industries as well as for medical technology.
Informații tehnice
atribute
| Diametrul interior | 450 mm |
|---|---|
| Presiune maximă a serviciului | 0.095 bar |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 90 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere