Referințe
Norton:66253478469
Rubix:d1221686

Detalii produs : 66253478469 NORTON - PENCIL GRINDING WHEEL NORTON 66253478469
Norton's unique, engineered ceramic grain shape and chemistry in combination with proven bond technology provides the coolest cut.
52 Mounted point/wheel Mounted points - Norton 5NQ - 50x20mm Gr36
Puncte forte
Self-sharping grain for the ultimate free cutting action and elimination of glazing, which provides exceptional productivity
Versatile and optimised for all low, medium and high force applications, making this product ideal for heat sensitive alloys (Fe and Ni based) and hardened metals
Our best solution for aerospace components such as blades and vanes
Versatile and optimised for all low, medium and high force applications, making this product ideal for heat sensitive alloys (Fe and Ni based) and hardened metals
Our best solution for aerospace components such as blades and vanes
Aplicații
Grinding
Informații tehnice
atribute
| Diametru | 50 mm |
|---|---|
| Diametrul tijei | 6 mm |
| Lungime | 20 mm |
| Bob | 36 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
