Referințe
Norton:66252831400
Rubix:d1222162
EAN:3157626950527

Detalii produs : 66252831400 NORTON - DEBURRING DISC NORTON 66252831400
Norton has a global reputation for its high quality and job focused abrasive products. BDX, the standard range of grinding wheels for portable and fixed machines, offers the user excellent solutions for most applications at a very competitive price level.
Informații tehnice
atribute
| Diametru | 100 mm |
|---|---|
| Diametrul de reaming | 16 mm |
| Grosime | 6.5 mm |
| Tipul abrazivului | oxid de aluminiu |
| Model | bdx |
| Serie | grinding disc |
| Ambalaj complet reciclabil | da |
| Bob | 24 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
