Foaie abrazivă Norton 69957326281
Norton MeshPower Aluminium Oxide Self-Grip Sheets
Vedeți informațiile tehniceReferințe
Norton:69957326281
Rubix:d1213134
EAN:8719362175111
Detalii produs : 69957326281 NORTON - ABRASIVE SHEET NORTON 69957326281
Norton MeshPower sheets provide a high cut rate with incredible dust extraction thanks to the top abrasives and no-fil treatment applied to the open mesh structure.
Cut Sheets Selfgrip - Norton Meshpower Alox - 70x198mm Gr120
Puncte forte
Mesh backing enables excellent dust extraction, for a cleaner working environment and less clean up time
No-fil® technology prevents clogging for longer product life
Can be used wet or dry
Self-grip backing for a quick and easy disc change
Can be used on many materials, flat and contoured surfaces, by hand or machine
No defined hole pattern for fast, easy alignment with the back-up pad
Easy to identify product type by grain colour
No-fil® technology prevents clogging for longer product life
Can be used wet or dry
Self-grip backing for a quick and easy disc change
Can be used on many materials, flat and contoured surfaces, by hand or machine
No defined hole pattern for fast, easy alignment with the back-up pad
Easy to identify product type by grain colour
Aplicații
Sanding
Informații tehnice
atribute
| Lungime | 198 mm |
|---|---|
| Lățime | 70 mm |
| Bob | 120 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

