Disc de debavurare Norton 66252831529
Norton NorZon Quick Cut Cutting Disc
Vedeți informațiile tehniceReferințe
Norton:66252831529
Rubix:d1215437
EAN:3157626433938
Detalii produs : 66252831529 NORTON - DEBURRING GRINDER NORTON 66252831529
NorZon Quick Cut cutting discs provide optimal performance on stainless steel and cast steel alloys. They are also suitable for GS cast iron applications. NorZon Quick Cut products deliver high value and high performance industrial solutions.
Aplicații
Cut-Off
Informații tehnice
atribute
| Diametrul exterior | 230 mm |
|---|---|
| Lățime | 2.5 mm |
| Diametrul interior | 22.23 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

