Referințe
Norton:63642585217
Rubix:d1217088
Detalii produs : 63642585217 NORTON - ABRASIVE DISC NORTON 63642585217
The unique properties of Norton Pro sanding discs provide a fast, cool cut rate with no clogging, resulting in a longer lasting product, and an outstanding result compared to competitor products.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
Disc Foamed Selfgrip - Norton Norton Pro - 150 Gr500
Puncte forte
Heat treated aluminium oxide abrasive provides a faster cut rate and consistent scratch pattern for a consistently good surface finish
Can be used universally on many different surfaces
No-Fil® coating prevents premature clogging for a long lasting disc
Fibre reinforced latex paper is flexible yet tear resistant
Can be used universally on many different surfaces
No-Fil® coating prevents premature clogging for a long lasting disc
Fibre reinforced latex paper is flexible yet tear resistant
Aplicații
Sanding
Informații tehnice
atribute
| Diametru | 150 mm |
|---|---|
| Bob | 500 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

