Disc de tăiere Norton 66253371355
Norton Quantum3 Ultra Thin Cutting Discs
Vedeți informațiile tehniceReferințe
Norton:66253371355
Rubix:d1223390
EAN:8711479629914

Detalii produs : 66253371355 NORTON - SECTIONING DISC NORTON 66253371355
Ultra-thin ceramic cutting discs from the innovative Norton Quantum3 range take cutting performance new levels in comfort, life and speed. The ceramic grains give this disc its unique character, delivering best in class performance on Steel and Stainless Steel. Choose 1.3mm for the ultimate in speed and comfort and 1.6mm for absolute stability and the longest life.
Puncte forte
Ceramic grains take cutting performance to a new level, with ultimate precision, speed and accuracy.
Cut with fewer vibrations as the super sharp ceramic grain continually fractures even under low pressure, helping the operator cut more comfortably for longer.
Cut with fewer vibrations as the super sharp ceramic grain continually fractures even under low pressure, helping the operator cut more comfortably for longer.
Aplicații
Ultra Thin Cut-Off
Informații tehnice
atribute
| Diametru | 230 mm |
|---|---|
| Grosime | 1.9 mm |
| Material abraziv | ceramică |
| Diametrul de reaming | 22.2 mm |
| Bob | 46 |
| Viteza maximă | 80 m/s |
| Serie | quantum3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
