Curea abrazivă fără sfârșit Norton 66261032329
Norton R230 Narrow Sanding Belts
Vedeți informațiile tehniceReferințe
Norton:66261032329
Rubix:d1220460
EAN:3157625915299
Detalii produs : 66261032329 NORTON - ENDLESS ABRASIVE BELT NORTON 66261032329
Norton R230 Narrow Sanding Belts - Norton provides a wide selection of sizes and grits for most dimensioning, intermediate grinding and polishing applications. Narrow sanding belts are designed for all metal, wood, glass, and composites. Depending on your operation, we will be able to provide belts with low heat generation, stiff or flexible, waterproof or not as well as many other features.
Informații tehnice
atribute
| Lungime | 1500 mm |
|---|---|
| Lățime | 120 mm |
| Bob | 100 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere