Curea abrazivă fără sfârșit Norton 66254429931
Norton R976 Narrow Sanding Belts
Vedeți informațiile tehniceReferințe
Norton:66254429931
Rubix:d1219338
EAN:3157629237045
Detalii produs : 66254429931 NORTON - ENDLESS ABRASIVE BELT NORTON 66254429931
Norton abrasive narrow belts are available in a wide selection of sizes and grits for dimensioning, intermediate grinding and polishing applications. Narrow belts are designed for all metal, wood, glass, and composite working applications. Depending on your specific requirements, Norton can provide belts with low heat generation, stiff or flexible, waterproof or not, as well as many other features.
Informații tehnice
atribute
| Lungime | 3500 mm |
|---|---|
| Lățime | 50 mm |
| Bob | 100 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere