Curea abrazivă fără sfârșit Norton 63642531816
Norton RapidPrep Regular Flex Narrow Belts
Vedeți informațiile tehniceReferințe
Norton:63642531816
Rubix:d1218996
EAN:8711479606083
Detalii produs : 63642531816 NORTON - ENDLESS ABRASIVE BELT NORTON 63642531816
Norton RapidPrep Regular Flex belts are reinforced with a special cloth low stretch backing to increase the resistance to tearing. They provide a unique combination of aggressive performance, long life and improved finish. Available in a wide range of sizes and grits for most dimensioning, intermediate grinding and polishing applications.
Informații tehnice
atribute
| Lungime | 2000 mm |
|---|---|
| Lățime | 150 mm |
| Bob | fin? |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere