Disc abraziv Norton 77696067103

Norton Vortex Rapid Blend Disc

Vedeți informațiile tehnice

Referințe

Norton:77696067103
Rubix:d1222511
EAN:3157629541470
brand logo

rezumat tehnic

Diametru125 mm
Bobmediu

Detalii produs : 77696067103 NORTON - ABRASIVE DISC NORTON 77696067103


Norton Vortex Rapid Blend discs are made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites, and sharp edge removal. Unified wheels produce excellent finishes on nearly all surfaces, and they are ideally suited for use on harder materials such as titanium or stainless steel.

Informații tehnice


atribute
Diametru125 mm
Bobmediu
  • Disponibil – Data livrării la cerere