Disc laminat Norton 63642502317

Norton Vulcan Flap Disc

Vedeți informațiile tehnice

Referințe

Norton:63642502317
Rubix:d1222718
brand logo

rezumat tehnic

Diametru125 mm
Diametrul de reaming22 mm
Vezi toate Caracteristice

Detalii produs : 63642502317 NORTON - LAMINATED DISC NORTON 63642502317


Norton Vulcan flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs cut faster and provide a better finish than fibre discs while having the added benefit of longer life thanks to the flap construction.
Flap Discs - Norton Vulcan Zirconia - 125x22mm Gr60

Puncte forte

Versatile product for rough grinding and deburring on steel and stainless steel
Self-sharpening zirconium abrasive grain
High & regular cut rate at medium and low pressures
Excellent price-performance ratio

Aplicații

Grinding

Informații tehnice


atribute
Diametru125 mm
Diametrul de reaming22 mm
Tipul abrazivuluidisc cu lamelă
Bob60
  • Disponibil – Data livrării la cerere