Referințe
Norton:66252830804
Rubix:d1221889

Detalii produs : 66252830804 NORTON - SECTIONING DISC NORTON 66252830804
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Disc Disc Grinding for angle grinder METAL INOX Norton VULCAN 125x6.4x22.23mm
Puncte forte
Suited to low powered machines
P-Medium grade suitable for medium & hard steel types
Sharp aluminium oxide grains provide fast material removal
P-Medium grade suitable for medium & hard steel types
Sharp aluminium oxide grains provide fast material removal
Aplicații
Grinding
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Grosime | 6.4 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | a30 |
| Viteza maximă | 80 m/s |
| Serie | vulcan |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
