Referințe
Norton:69957383216
Rubix:d1214990
EAN:3157625623439
Detalii produs : 69957383216 NORTON - MONOBLOC CUTTER NORTON 69957383216
Norton X-Trem Cut carbide burrs withstand the most demanding production runs due to state of the art geometries and a stronger tooth formulation. This high quality range covers a variety of teeth and cutting shapes that offer an optimal adaptation to the key characteristics of various materials such as stainless steel, steel, carbon steel and nickel alloys.
Informații tehnice
atribute
| Diametru | 10 mm |
|---|---|
| Diametrul cozii | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere