Rulment de precizie / ax NSK 25TAC62XBSUC10PN7B, Diametrul interior: 25 mm | Diametrul exterior: 62 mm | Lățime: 15 mm
NSK Ballscrew Support Beairngs: ..TAC.. Series
Vedeți informațiile tehniceReferințe
NSK:25TAC62XBSUC10PN7B
Rubix:d412131
EAN:00029176644634



Detalii produs : 25TAC62XBSUC10PN7B NSK - 25TAC62XBSUC10PN7B NSK
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads. They are generally used in pairs, triplex sets or multiplex sets for axial rigidty and resilience.
Puncte forte
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Mainly 60 degree angle
BSBD series is available for both housing mounting (BSN type) and face mounting (BSF type) with through holes for easy mounting.
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide and brass cage assemblies
Aplicații
Mostly used for the locating end of ball screws
Informații tehnice
atribute
| Diametrul interior | 25 mm |
|---|---|
| Diametrul exterior | 62 mm |
| Lățime | 15 mm |
| Focă | deschis |
| Serie | 25tac62x.. |
| Cușcă | poliamidă |
| Precizie | pn7c (axial runout equivalent to iso class 2) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere