Rulment cu bile NSK 6000ZZC4, Diametrul exterior: 26 mm | Lățime: 8 mm | Diametrul interior: 10 mm

NSK Deep Groove Ball Bearing 6000 Series

Vedeți informațiile tehnice

Referințe

NSK:6000ZZC4
Rubix:d411220
Producator:6000ZZC4 N
EAN:0029176532030
brand logo

rezumat tehnic

Diametrul interior10 mm
Diametrul exterior26 mm
Lățime8 mm
Vezi toate Caracteristice

Detalii produs : 6000ZZC4 NSK - 6000ZZC4 NSK


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.

Single row deep groove ball bearing, main dimensions according to DIN 625-1, cover plate made of steel sheet on both sides of the bearing, clearance C4

Puncte forte

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Aplicații

Multiple uses. Suitable for high to very high speeds.

Informații tehnice


atribute
Diametrul interior10 mm
Diametrul exterior26 mm
Lățime8 mm
Focădouă scuturi metalice
Tipul jocului rulmentuluic4
Serie6000..
Cușcăoțel
Limitați viteza30000 rpm
Preciziep0 (normal / abec 1)
Sarcină statică de bază, radială - C0r1970 N
Sarcină dinamică de bază, radială - Cr4550 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.