Rulment cu bile cu contact unghiular NSK 3309B-2RSTNC3, Diametrul exterior: 100 mm | Diametrul interior: 45 mm | Lățime: 39.7 mm

NSK Double Row Angular Contact Ball Bearing: 3309 Series

Vedeți informațiile tehnice

Referințe

NSK:3309B-2RSTNC3
Rubix:d408066
Producator:3309B-2RSTNC3 N
brand logo

rezumat tehnic

Diametrul interior45 mm
Diametrul exterior100 mm
Lățime39.7 mm
Vezi toate Caracteristice

Detalii produs : 3309B-2RSTNC3 NSK - NSK 25DEG DOUBLE ROW ANGULAR CONTACT BEARING 33092RSC3


NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads

Puncte forte

High Quality Steel  - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls  - Quiet and smooth operation even at high speed
Super Finished Raceways  - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 25 and 32 degree angles
Patented Seals  - Provide resistance to contamination in the toughest environments
Cages  - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured  - 100% testing ensures total product quality

Aplicații

commonly used in pumps, compressors, worm gearboxes and motors where rigidity is important

Informații tehnice


atribute
Logistic Greutate1310 g
Diametrul interior45 mm
Diametrul exterior100 mm
Lățime39.7 mm
Tipul jocului rulmentuluic3
Focădouă garnituri de cauciuc
Serie3309..
Cușcăpoliamidă
Viteza de referință4500 rpm
Limitați viteza6000 rpm
Unghi25 °
Preciziep0 (normal / abec 1)
Sarcină statică de bază, radială - C0r51000 N
Sarcină dinamică de bază, radială - Cr68000 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.