Rulment cu bile cu contact unghiular NSK 3313WA, Diametrul exterior: 140 mm | Diametrul interior: 65 mm | Lățime: 58.7 mm

NSK Double Row Angular Contact Ball Bearing: 3313 Series

Vedeți informațiile tehnice

Referințe

NSK:3313WA
Rubix:d412836
Producator:3313WA N
EAN:00029176422980
brand logo

rezumat tehnic

Diametrul interior65 mm
Diametrul exterior140 mm
Lățime58.7 mm
Vezi toate Caracteristice

Detalii produs : 3313WA NSK - 3313WA NSK


NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads

Puncte forte

High Quality Steel  - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls  - Quiet and smooth operation even at high speed
Super Finished Raceways  - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 25 and 32 degree angles
Patented Seals  - Provide resistance to contamination in the toughest environments
Cages  - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured  - 100% testing ensures total product quality

Aplicații

commonly used in pumps, compressors, worm gearboxes and motors where rigidity is important

Informații tehnice


atribute
Logistic Greutate4000 g
Diametrul interior65 mm
Diametrul exterior140 mm
Lățime58.7 mm
Tipul jocului rulmentuluicn
Focădeschis
Serie3313..
Cușcăoțel
Unghi32 °
Preciziep0 (normal / abec 1)
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.