Rulment cu bile cu contact unghiular NSK 5203J, Diametrul exterior: 40 mm | Diametrul interior: 17 mm | Lățime: 17.5 mm
NSK Double Row Angular Contact Ball Bearing: 52.. Series
Vedeți informațiile tehniceReferințe
NSK:5203J
Rubix:d408947




Detalii produs : 5203J NSK - 5203J NSK
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads
Puncte forte
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 25 and 32 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Aplicații
commonly used in pumps, compressors, worm gearboxes and motors where rigidity is important
Informații tehnice
atribute
| Diametrul interior | 17 mm |
|---|---|
| Diametrul exterior | 40 mm |
| Lățime | 17.5 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Serie | 5203.. |
| Cușcă | oțel |
| Viteza de referință | 11000 rpm |
| Limitați viteza | 15000 rpm |
| Unghi | 25 ° |
| Precizie | p0 (normal / abec 1) |
| Sarcină statică de bază, radială - C0r | 9050 N |
| Sarcină dinamică de bază, radială - Cr | 14600 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
