Rulment cu bile NSK BL207, Diametrul exterior: 72 mm | Lățime: 17 mm | Diametrul interior: 35 mm

NSK Maximum Ball Bearings: BL2.. Series

Vedeți informațiile tehnice

Referințe

NSK:BL207
Rubix:d411066
Producator:BL207 N
EAN:0029176000058
brand logo

rezumat tehnic

Diametrul interior35 mm
Diametrul exterior72 mm
Lățime17 mm
Vezi toate Caracteristice

Detalii produs : BL207 NSK - BL207 NSK


Maximum Type Ball Bearings contain a larger number of balls than normal deep groove ball bearings because of filling slots in the inner and outer rings.
Because of their filling slots, they are not suitable for applications with high axial loads.
BL2 and BL3 types of bearings have boundary dimensions equal to those of single-row deep groove ball bearings of Series 62 and 63 respectively.
Besides the open type, ZZ type shielded bearings are also available.
When using these bearings, it is important for the filling slot in the outer ring to be outside of the loaded zone as much as possible.

Puncte forte

High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Available in Shielded or Open configurations and additionally can be obtained with Snap Rings on the Outside Diameter

Aplicații

Multiple uses. Suitable for high to very high speeds.

Informații tehnice


atribute
Logistic Greutate300 g
Diametrul interior35 mm
Diametrul exterior72 mm
Lățime17 mm
Focădeschis
Tipul jocului rulmentuluicn
Seriebl207..
Cușcăoțel
Limitați viteza9000 rpm
Preciziep0 (normal / abec 1)
Sarcină statică de bază, radială - C0r27800 N
Sarcină dinamică de bază, radială - Cr22100 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.