Rulment cu bile NSK BL213ZNR, Diametrul exterior: 120 mm | Lățime: 23 mm | Diametrul interior: 65 mm
NSK Maximum Ball Bearings: BL2.. Series
Vedeți informațiile tehniceReferințe



Detalii produs : BL213ZNR NSK - BL213ZNR NSK
Maximum Type Ball Bearings contain a larger number of balls than normal deep groove ball bearings because of filling slots in the inner and outer rings.
Because of their filling slots, they are not suitable for applications with high axial loads.
BL2 and BL3 types of bearings have boundary dimensions equal to those of single-row deep groove ball bearings of Series 62 and 63 respectively.
Besides the open type, ZZ type shielded bearings are also available.
When using these bearings, it is important for the filling slot in the outer ring to be outside of the loaded zone as much as possible.
Puncte forte
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Available in Shielded or Open configurations and additionally can be obtained with Snap Rings on the Outside Diameter
Aplicații
Informații tehnice
| Logistic Greutate | 1050 g |
|---|---|
| Diametrul interior | 65 mm |
| Diametrul exterior | 120 mm |
| Lățime | 23 mm |
| Focă | un scut metalic |
| Tipul jocului rulmentului | cn |
| Serie | bl213.. |
| Cușcă | oțel |
| Limitați viteza | 5300 rpm |
| Precizie | p0 (normal / abec 1) |
| Sarcină statică de bază, radială - C0r | 63500 N |
| Sarcină dinamică de bază, radială - Cr | 60000 N |
- Disponibil – Data livrării la cerere
