Rulment de precizie / ax NSK 7014CTRQULP3, Diametrul interior: 70 mm | Diametrul exterior: 110 mm | Lățime: 20 mm
NSK Precision Angular Contact: 7014 Series
Vedeți informațiile tehniceReferințe
NSK:7014CTRQULP3
Rubix:d411276
Producator:7014CTRQULP3 N
EAN:00029176716966



Detalii produs : 7014CTRQULP3 NSK - 7014CTRQULP3 NSK
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads. They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.
Puncte forte
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 15, 25, 30 and 40 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Aplicații
Common applications include Pumps, Compressors and Gearboxes
Informații tehnice
atribute
| Logistic Greutate | 2424 g |
|---|---|
| Diametrul interior | 70 mm |
| Diametrul exterior | 110 mm |
| Lățime | 20 mm |
| Focă | deschis |
| Serie | 7014c.. |
| Cușcă | rășină fenolică |
| Precizie | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Sarcină statică de bază, radială - C0r | 43000 N |
| Sarcină dinamică de bază, radială - Cr | 49000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
