Rulment de precizie / ax NSK 7018 A5SN24TRDUDLP3, Diametrul interior: 90 mm | Diametrul exterior: 140 mm | Lățime: 24 mm

NSK Precision Angular Contact: 7018 Series

Vedeți informațiile tehnice

Referințe

NSK:7018 A5SN24TRDUDLP3
Rubix:d411698
brand logo

rezumat tehnic

Diametrul interior90 mm
Diametrul exterior140 mm
Lățime24 mm
Vezi toate Caracteristice

Detalii produs : 7018 A5SN24TRDUDLP3 NSK - 7018 A5SN24TRDUDLP3 NSK


NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads.
They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.

Puncte forte

High Quality Steel  - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology  - NSK lubricants that can extend grease life and performance
High Grade Balls  - Quiet and smooth operation even at high speed
Super Finished Raceways  - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle  - Offered in varilous contact angles to suit the application degree angles
Patented Seals  - Provide resistance to contamination in the toughest environments
Cages  - Available in a range of Polyamide, Phenolic and brass cage assemblies
Quality Assured  - 100% testing ensures total product quality

Aplicații

Predominantly used in Machine Tool Spindles, high speed elecric motors or machinery where high dimension and running accuracy is paramount

Informații tehnice


atribute
Diametrul interior90 mm
Diametrul exterior140 mm
Lățime24 mm
Focădeschis
Serie7018a5..
Cușcărășină fenolică
Preciziep4s (super precision: iso class 4 dimensional / iso class 2 running)
Sarcină statică de bază, radială - C0r65500 N
Sarcină dinamică de bază, radială - Cr71000 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.