Rulment de precizie / ax NSK 7907CTRV1VSULP3, Diametrul interior: 35 mm | Diametrul exterior: 55 mm | Lățime: 10 mm

NSK Precision Angular Contact: 7907 Series

Vedeți informațiile tehnice

Referințe

NSK:7907CTRV1VSULP3
Rubix:d411770
Producator:7907CTRV1VSULP3 N
EAN:00029176657726
brand logo

rezumat tehnic

Diametrul interior35 mm
Diametrul exterior55 mm
Lățime10 mm
Vezi toate Caracteristice

Detalii produs : 7907CTRV1VSULP3 NSK - 7907CTRV1VSULP3 NSK


NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads.
They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.

Puncte forte

High Quality Steel  - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology  - NSK lubricants that can extend grease life and performance
High Grade Balls  - Quiet and smooth operation even at high speed
Super Finished Raceways  - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle  - Offered in varilous contact angles to suit the application degree angles
Patented Seals  - Provide resistance to contamination in the toughest environments
Cages  - Available in a range of Polyamide, Phenolic and brass cage assemblies
Quality Assured  - 100% testing ensures total product quality

Aplicații

Predominantly used in Machine Tool Spindles, high speed elecric motors or machinery where high dimension and running accuracy is paramount

Informații tehnice


atribute
Logistic Greutate78,54 g
Diametrul interior35 mm
Diametrul exterior55 mm
Lățime10 mm
Focădouă garnituri de cauciuc
Serie7907c..
Cușcăpeek
Greutate0.074 kg
Preciziep4s (super precision: iso class 4 dimensional / iso class 2 running)
Sarcină statică de bază, radială - C0r9150 N
Sarcină dinamică de bază, radială - Cr12700 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.