Rulment cu bile cu contact unghiular NSK 110BAR10STYNDBLP4A, Diametrul exterior: 170 mm | Diametrul interior: 110 mm | Lățime: 54 mm

NSK Precision Angular Contact Thrust Ball Bearings: ..BAR.. Series

Vedeți informațiile tehnice

Referințe

NSK:110BAR10STYNDBLP4A
Rubix:d408854
EAN:00029176675553
brand logo

rezumat tehnic

Diametrul interior110 mm
Diametrul exterior170 mm
Lățime54 mm
Vezi toate Caracteristice

Detalii produs : 110BAR10STYNDBLP4A NSK - 110BAR10STYNDBLP4A NSK


NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads.
They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.

Puncte forte

High Quality Steel  - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology  - NSK lubricants that can extend grease life and performance
High Grade Balls  - Quiet and smooth operation even at high speed
Super Finished Raceways  - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle  - Offered in varilous contact angles to suit the application degree angles
Patented Seals  - Provide resistance to contamination in the toughest environments
Cages  - Available in a range of Polyamide, Phenolic and brass cage assemblies
Quality Assured  - 100% testing ensures total product quality

Aplicații

Predominantly used in Machine Tool Spindles, high speed elecric motors or machinery where high dimension and running accuracy is paramount

Informații tehnice


atribute
Diametrul interior110 mm
Diametrul exterior170 mm
Lățime54 mm
Focădeschis
Serie110bar10..
Cușcăpoliamidă
Unghi30 °
Preciziep4 (abec 7 / iso class 4)
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.