Rulment cu role sferice NSK 23272CAMKE4

NSK Spherical Roller Bearing: 23272 Series

Vedeți informațiile tehnice

Referințe

NSK:23272CAMKE4
Rubix:d409806
Producator:23272CAMKE4 N
brand logo

rezumat tehnic

Diametrul interior360 mm
Diametrul exterior650 mm
Lățime232 mm
Vezi toate Caracteristice

Detalii produs : 23272CAMKE4 NSK - 23272CAMKE4 NSK


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Informații tehnice


atribute
Logistic Greutate310000 g
Diametrul interior360 mm
Diametrul exterior650 mm
Lățime232 mm
Tipul jocului rulmentuluicn
Cușcăalamă
Focădeschis
Viteza de referință450 rpm
Limitați viteza500 rpm
Sarcină statică de bază, radială - C0r8550000 N
Sarcină dinamică de bază, radială - Cr4800000 N
  • Disponibil – Data livrării la cerere