Rulment cu role sferice NSK 23952CAME4C3

NSK Spherical Roller Bearing: 23952 Series

Vedeți informațiile tehnice

Referințe

NSK:23952CAME4C3
Rubix:d408081
Producator:23952CAME4C3 N
brand logo

rezumat tehnic

Diametrul interior260 mm
Diametrul exterior360 mm
Lățime75 mm
Vezi toate Caracteristice

Detalii produs : 23952CAME4C3 NSK - 23952CAME4C3 NSK


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Informații tehnice


atribute
Logistic Greutate22788 g
Diametrul interior260 mm
Diametrul exterior360 mm
Lățime75 mm
Tipul jocului rulmentuluic3
Cușcăalamă
Focădeschis
Viteza de referință1800 rpm
Limitați viteza1000 rpm
Sarcină statică de bază, radială - C0r1870000 N
Sarcină dinamică de bază, radială - Cr1170000 N
  • Disponibil – Data livrării la cerere