Accesorii pentru rulmenți - Instrument de asamblare și demontare SKF HMV 106E
Nut
Vedeți informațiile tehniceReferințe
SKF:HMV 106E
Rubix:d734127
EAN:7316577080189
Detalii produs : HMV 106E SKF - HMV 106E SKF
The SKF HMV 106E hydraulic nut is designed to facilitate the mounting and dismounting of bearings on tapered seats. Thanks to its ability to quickly apply high driving forces, it significantly reduces the time and effort required during mechanical operations. Robust, reliable, and practical, it adapts to various industrial configurations and offers a high-performance solution for mounting on press-on or press-off sleeves.
Features:
The HMV 106E hydraulic nut simplifies the installation of bearings on tapered seats by enabling the rapid and controlled application of the forces required for mounting. By injecting hydraulic oil into the nut, the piston is pushed outward, generating sufficient force to move the bearing or release the sleeve. This design improves the precision, safety, and speed of operations. It comes with a quick-connect fitting that can be mounted on the front or side of the nut, making it suitable for hard-to-reach areas. In addition, a set of replacement seals and a maintenance kit are provided to extend the product’s service life. The tool is also equipped with lifting eyes, two support handles (tommy bars), and four holes on its front face for safe and efficient handling.
Specifications:
- Thread type: metric thread Tr 530x6
- Product weight: 79 kg
- Maximum piston stroke: 21 mm
- Outer diameter: 670 mm
- Inner diameter of the piston: 532 mm
- Piston outer diameter: 645 mm
- Piston area: 56,200 mm²
- Piston width: 13 mm
- Overall width: 69 mm
- Maximum pressure: 250 bar
- Equivalent maximum pressure: 25 MPa.
Standards:
This HMV 106E nut meets the requirements of ISO 2901-1977, which specifies the profiles and tolerances of general-purpose metric threads. This compliance certifies that the nut is compatible with standard threads and ensures a precise assembly. Tolerance class 7H ensures a precise fit, guaranteeing dimensional compatibility in accordance with industrial requirements and limiting excessive stress during assembly or disassembly.
Brand Information:
For over 100 years, SKF has distinguished itself as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines—whether in manufacturing, transportation, healthcare, energy, or many other industries.
Features:
The HMV 106E hydraulic nut simplifies the installation of bearings on tapered seats by enabling the rapid and controlled application of the forces required for mounting. By injecting hydraulic oil into the nut, the piston is pushed outward, generating sufficient force to move the bearing or release the sleeve. This design improves the precision, safety, and speed of operations. It comes with a quick-connect fitting that can be mounted on the front or side of the nut, making it suitable for hard-to-reach areas. In addition, a set of replacement seals and a maintenance kit are provided to extend the product’s service life. The tool is also equipped with lifting eyes, two support handles (tommy bars), and four holes on its front face for safe and efficient handling.
Specifications:
- Thread type: metric thread Tr 530x6
- Product weight: 79 kg
- Maximum piston stroke: 21 mm
- Outer diameter: 670 mm
- Inner diameter of the piston: 532 mm
- Piston outer diameter: 645 mm
- Piston area: 56,200 mm²
- Piston width: 13 mm
- Overall width: 69 mm
- Maximum pressure: 250 bar
- Equivalent maximum pressure: 25 MPa.
Standards:
This HMV 106E nut meets the requirements of ISO 2901-1977, which specifies the profiles and tolerances of general-purpose metric threads. This compliance certifies that the nut is compatible with standard threads and ensures a precise assembly. Tolerance class 7H ensures a precise fit, guaranteeing dimensional compatibility in accordance with industrial requirements and limiting excessive stress during assembly or disassembly.
Brand Information:
For over 100 years, SKF has distinguished itself as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines—whether in manufacturing, transportation, healthcare, energy, or many other industries.
Puncte forte
- Reduced bearing installation and removal time thanks to rapid, controlled force application;
- Easier to use even in confined spaces thanks to a quick-connect coupling that can be positioned at the front or side;
- Simplified maintenance with a set of replacement piston seals and a maintenance kit included;
- Enhanced safety thanks to lifting eyes, support handles, and maneuvering holes;
- Compatibility with SKF hydraulic pumps for optimal integration into industrial maintenance procedures.
- Easier to use even in confined spaces thanks to a quick-connect coupling that can be positioned at the front or side;
- Simplified maintenance with a set of replacement piston seals and a maintenance kit included;
- Enhanced safety thanks to lifting eyes, support handles, and maneuvering holes;
- Compatibility with SKF hydraulic pumps for optimal integration into industrial maintenance procedures.
Aplicații
The HMV 106E is recommended for mounting and dismounting bearings on tapered shafts, particularly when they are mounted on mounting or dismounting sleeves. It is ideal for industrial environments requiring precise and secure fitting of mechanical components. This product is perfectly suited for the steel, power generation, mining, and heavy manufacturing sectors. It offers optimal efficiency in situations where loads are heavy and downtime must be minimized.
Informații tehnice
atribute
| Model | hmv 106e |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


