Inel-O Freudenberg Sealing Technologies 447612

O-ring EPDM

Vedeți informațiile tehniceVezi documentele

Referințe

Freudenberg Sealing Technologies:447612
Rubix:d459909
Producator:OR 44,45 X 3,53 70 EPDM 281
brand logo

rezumat tehnic

Diametrul interior44.45 mm
Diametrul secțiunii transversale3.53 mm
Materialepdm
Vezi toate Caracteristice

Documente

Detalii produs : 447612 SIMRIT - 447612 SIMRIT


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 44,45 3,53 70 EPDM 281

Puncte forte

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case EPDM. All catalogue materials for o-rings are specified and certified.

Informații tehnice


atribute
Logistic Greutate1,636 g
Diametrul interior44.45 mm
Diametrul secțiunii transversale3.53 mm
Materialepdm
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere