Inel-O Freudenberg Sealing Technologies 449528

O-ring FKM

Vedeți informațiile tehniceVezi documentele

Referințe

Freudenberg Sealing Technologies:449528
Rubix:d479677
Producator:449528
brand logo

rezumat tehnic

Diametrul interior42 mm
Diametrul secțiunii transversale2.5 mm
Materialfkm/fpm
Vezi toate Caracteristice

Documente

Detalii produs : 449528 SIMRIT - 449528 SIMRIT


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 42,00 2,50 80 FKM 610

Puncte forte

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case FKM. All catalogue materials for o-rings are specified and certified.

Informații tehnice


atribute
Logistic Greutate1,44 g
Diametrul interior42 mm
Diametrul secțiunii transversale2.5 mm
Materialfkm/fpm
Duritatea malului A80 Shore
  • Disponibil – Data livrării la cerere