Inel-O Freudenberg Sealing Technologies 449634

O-ring FKM

Vedeți informațiile tehniceVezi documentele

Referințe

Freudenberg Sealing Technologies:449634
Rubix:d479280
Producator:OR 134,50 X 3 80 FKM 610
brand logo

rezumat tehnic

Diametrul interior134.5 mm
Diametrul secțiunii transversale3 mm
Materialfkm/fpm
Vezi toate Caracteristice

Documente

Detalii produs : 449634 SIMRIT - SIMRIT 449634 SIMRIT


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 134,50 3,00 80 FKM 610

Puncte forte

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case FKM. All catalogue materials for o-rings are specified and certified.

Informații tehnice


atribute
Logistic Greutate6,405 g
Diametrul interior134.5 mm
Diametrul secțiunii transversale3 mm
Materialfkm/fpm
Duritatea malului A80 Shore
  • Disponibil – Data livrării la cerere