Referințe
Freudenberg Sealing Technologies:3862
Rubix:d357025
Producator:3862


rezumat tehnic
| Diametrul interior | 78 mm |
|---|---|
| Diametrul secțiunii transversale | 5.5 mm |
| Material | nbr |
Documente
Detalii produs : 3862 SIMRIT - 3862 SIMRIT
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 78,00 5,50 72 NBR 872
Puncte forte
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.
Informații tehnice
atribute
| Logistic Greutate | 7,533 g |
|---|---|
| Diametrul interior | 78 mm |
| Diametrul secțiunii transversale | 5.5 mm |
| Material | nbr |
| Duritatea malului A | 72 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere