Inel-O Freudenberg Sealing Technologies 446125

O-ring NBR

Vedeți informațiile tehniceVezi documentele

Referințe

Freudenberg Sealing Technologies:446125
Rubix:d462598
Producator:446125
brand logo

rezumat tehnic

Diametrul interior74.2 mm
Diametrul secțiunii transversale5.7 mm
Materialnbr
Vezi toate Caracteristice

Documente

Detalii produs : 446125 SIMRIT - 446125 SIMRIT


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 74,20 5,70 72 NBR 872

Puncte forte

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.

Informații tehnice


atribute
Logistic Greutate7,742 g
Diametrul interior74.2 mm
Diametrul secțiunii transversale5.7 mm
Materialnbr
Duritatea malului A72 Shore
  • Disponibil – Data livrării la cerere